Beli bosch orbital sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Orbital Sander Random (Mesin Amplas Orbital)atribut:
- Dimensions (mm): 122x213x149
- Eccentricity (mm): 1.3
- No Load Speed (rpm): 7500 to 12000
- Orbital Velocity of Motion (rpm): 15000 to 24000
- Oscillating Circuit Diameter (mm): 2.6
- Rated Input Power (W): 280
- Sandblas Bearing Diameter (mm): 125
- Uncertainty K (m/s²): 1.5 (solid wood sanding)
- Vibration Emission Value ah (m/s²): 3.8 (solid wood sanding)
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- INGCO Cordless Random Orbital Sander Lithium IonDeskripsi:INGCO P20S Cordless Random Orbital Sander (5inch) // Mesin Amplasatribut:
- Voltage (V): 20
- Bottom Bass (mm): 125
- No Load Speed (rpm): 10000
- DAYTON Combination Grinding & Sanding MachineDeskripsi:Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.atribut:
- Phase: Single-Phase
- Power Source: Corded
- KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)Deskripsi:Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.atribut:
- Capacity (L): 120
- Dimensions (mm): 560x490x890
- Lid Type: with Pedal
- Material: HDPE
- Lid Color: Yellow
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- 3M Polishing SanderDeskripsi:A low-speed single-action rotating sander developed for compounding painted surfaces. Repair of clear painted surface, compounding work.atribut:
- Exhaust Direction: Rear
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.34
- Paper Size (mm): 75
- Type: Magic sheet type
- Overall Length (mm): 175
- Air Consumption (m³/minute): 0.28
- Rotation Speed at No-load (rpm): 2500
- TRUSCO Number: 370-0020
- FUJIYAMA Circular Saw with BladeDeskripsi:Memotong jadi lebih mudah dan cepat dengan mesin gergaji (Circular Saw) Fujiyama didukung juga dengan mata gergaji (Saw Blade) Fujiyama yaitu variasi 4, 6 (150mm) dan 7 inci (180mm).
- KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Deskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- Lototo Padlock L410 (Gembok)Deskripsi:LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.atribut:
- wide (mm): 38 (1 1/2inch)
- Shackle Clearence (mm): 38 (1 1/2inch)
- Body Height (mm): 44 (1 3/4inch)
- Body Material: Nylon
- Diameter Shackle (mm): 6 (1/4inch)
- Shackle Material: Steel
- Mesin HL Sanderatribut:
- Rated Voltage (V): 220
- BOSCH Rotary & Random Orbital Sander (Mesin Amplas Orbital)Deskripsi:Corded disc sanders allow long run times, maintain full power during operation, and have no batteries to recharge.atribut:
- UNSPSC: 31160000
- Abrasive Attachment Type: Hook and Loop
- Current (A): 3
- Disc Diameter (inch): 5
- Disc Motion: Random Orbital
- Grip Type: Palm
- Maximum Disc Speed (OPM): 12000
- Orbit Size (inch): 3/32
- Power Source: Corded
- Speed Setting: Variable
- Standards: cETL; CSA; cUL; NOM; RU; SA; UL
- Tool Height (inch): 6
- Tool Length (inch): 9
- Tool Width (inch): 5
- Voltage (V): 120
- TOTAL Rotary SanderDeskripsi:Velcrops Base, Variable Speed. Soft Grip for work comfort. 150mm PU seat. Packed by color box.atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Bearing Diameter Sandpaper (mm): 125
- Input Power (W): 320
- No Load Speed (rpm): 12000
- Suitable With: Sanding Base Pad, Sanding Sheets
- DEWALT Random Orbital Sanderatribut:
- Orbits/Stroke per Minute: 8000-12000
- Orbits (mm): 2.6
- Pad Size (mm): 125
- Input Power (W): 230
- KRISBOW Cordless Sander (Mesin Amplas)atribut:
- Pad Size (mm): 135x135x95
- Pad Type: Hook & Loop
- No Load Speed (rpm): 11000
- TOTAL Cordless Angle Polisher Lithium Ionatribut:
- Voltage (V): 20
- Bottom Base (mm): 150
- No Load Speed (rpm): 500-2800
- MODERN Cordless Sanderatribut:
- Voltage DC (V): 20
- Battery: Li-ion 2.0Ah
- Speed (rpm): 8000
- Bearing Diameter (mm): 125
- Number of Optional Speed: 3
Daftar Harga bosch orbital sander Terbaru October 2026
| BOSCH Orbital Sander Random (Mesin Amplas Orbital) | Rp1.299.900 |
| INGCO Rotary Sander | Rp669.900 |
| INGCO Cordless Random Orbital Sander Lithium Ion | Rp729.900 |
| DAYTON Combination Grinding & Sanding Machine | Rp6.199.900 |
| INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai) | Rp1.299.900 |
| KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin) | Rp759.900 |
| KOBE RED LINE Belt & Disc Sander 370W | Rp16.999.900 |
| 3M Polishing Sander | Rp14.999.900 |
| FUJIYAMA Circular Saw with Blade | Rp1.199.900 |
| KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai) | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r2P114358974-1.jpg)



/43P105459147-1.jpg)
/nqP101515854-13.jpg)



/pjP104565919-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Padlock%20L410%20(Gembok)/lqP106657782-1.jpg)


/o7P109879871-2.jpg)


/eaP101578514-4.jpg)
/n2P103636830-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)